T-handle socket wrench set 5 pcs. SET-HEX-5PCS
613.91205
- UNSPSC 27111701
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 2:32 AM. Directions. Call: (289) 474-5447
4 pieces in stock at Mississauga, ON as of 2:32 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Number of Pieces | 5 |
| EAN | 4038898781974 |
Features
| Blade: Circular blade, nickel-plated |
| Output: DIN 475/2 |
| Inner bore for protruding threaded shafts |
| Standard: DIN 3125 |
Contents
| 1 each of T-handle socket wrench (length 125 mm) size 6; 7; 8; 10; 13 |
Customers Also Viewed
Review(s)
2021-05-04
Bought these for motorcycle and small engine repair. Very pleased with quality at this price point. Handles more comfortable than the usual t-handled motorcycle sockets, although shafts are shorter than some.